Shop All Brake Parts
Weatherhead
Male Elbow, 1/2-14, 1/2 In Tube Sz
Mfr # 1869X8X8
Zoro # G0660527
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Push Connect/Air Brake
- Standards DOT FMVSS 571.106, SAE J1131
- Pressure (PSI) 150
- Temp. Range -40 Degrees to 200 Degrees F
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1869X8X8
- Zoro # G0660527
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Thread Size | 1/2"-14 |
Pipe Size | 1/2 in |
Overall Length | 1 9/16 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2-14 |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2-14, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Lift Arm, Cat I & II 9" x2" x2" (A-LP019)
- HARKEN 22mm Triple Micro Block (228)
- MAYHEW Progrip MiniaTurkeye Pick Set, 4Pc (13090)
- GROTE Micro2 Fuse, 10A, PK5 (82-ANT-10A)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- WEATHERHEAD Male Connector, 3/8-18, 5/8 In Tube Sz (1868X10X6)
- WEATHERHEAD Female Elbow, 1/8-27, 1/4 In Tube Sz (1870X4)
- WEATHERHEAD Swivel Male Connector, 45Deg, 3/8-18 (1880X6X6S)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1468X4X4)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1461X4)
- TRAMEC SLOAN Tube Support, Compression, Brass, 150psi (984-4)
- Weatherhead Brake Parts