Shop All Brake Parts
Weatherhead
Male Elbow, 1/16-27, 5/32 In Tube Sz
Mfr # 1869X2.5X1
Zoro # G2926235
original price:
$9.12
13% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards DOT FMVSS 571.106, SAE J1131
- Gasket Material Ethylene Propylene Rubber
- Thread Size 1/16"-27
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1869X2.5X1
- Zoro # G2926235
- Country of Origin Italy
- Category Brake Parts
Dimensions
Thread Size | 1/16"-27 |
Pipe Size | 1/16 in |
Tube Size | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Overall Length | 3/4 in |
Fitting Side B Pipe Size | 1/16 in |
Fitting Thread Size | 1/16-27 |
Fitting Pipe Size | 1/16 in |
For Tube Outside Diameter | 5/32 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/16 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size 1/16-27, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 55g., Zinc, PK50, Weight: 55 g (5361-0550-202)
- SATCO Bulb FC8T9/CW (S6500)
- RULE Pump, 3/4 MNPT Straight, 4.8A (405STC)
- DEVILBISS AUTOMOTIVE REFINISHING PROLITE PRESS C7971.4 UNCUPPED (DV905125)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1461X4)
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz (1868X8X8)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6)
- WEATHERHEAD Male Connector, 1/8-27, 3/8 In Tube Sz (1868X6X2)
- WEATHERHEAD Male Run Tee, 1/8-27, 1/4 In Tube Sz (1871X4)
- PARKER Air Brake Tubing, 5/32 In. OD, Blk (PFT-2.5-BLK-100)
- Weatherhead Brake Parts