Shop All Brake Parts
Weatherhead
Male Connector, 45Deg, 3/8 In Tube Sz
Mfr # 1880X6X2
Zoro # G2506822
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Elbows
- Pipe Size 1/8 in
- Type Male
- Pressure (PSI) 150
- Gasket Material Ethylene Propylene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1880X6X2
- Zoro # G2506822
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/8 in |
Tube Size | 3/8 in |
Thread Size | 1/8-27 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
Overall Length | 1 17/32 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Wide Open Rear Solid Axle TRX250 1985-1987 (AX2500W)
- TRU-FLATE Steel Belted Radial Insert, 4 In L, PK60 (15-280)
- WIX FILTERS Air Filter, 49737 (49737)
- BALDWIN FILTERS Oil Filter, Element Only, 2-5/32" O.D. (P40090)
- WEATHERHEAD Union, 1/2 In Tube Sz (1462X8)
- WEATHERHEAD Male Elbow, 3/8-18, 1/4 In Tube Sz (1469X4X6)
- WEATHERHEAD Male Connector, 45 Deg, 3/8-18 In Tube Sz (1480X8)
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1869X6)
- WEATHERHEAD Male Run Tee, 3/8-18, 3/8 In Tube Sz (1871X6X6)
- WEATHERHEAD Male Connector, 1/4-18, 3/8 In Tube Sz (1368X6)
- LINCOLN LUBRICATION Bleeder Valve For 6830 (822700)
- Weatherhead Automotive Brakes