Shop All Brake Accessories
Weatherhead
Male Connector, 45 Deg, 3/8 In Tube Sz
Mfr # 1880X6X6
Zoro # G0989834
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Standards DOT FMVSS 571.106, SAE J1131
- Gasket Material Ethylene Propylene Rubber
- Thread Size 3/8-18
- Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1880X6X6
- Zoro # G0989834
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Thread Size | 3/8-18 |
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8-18 |
Overall Length | 1 3/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT LENS/REFLECTOR ASSY F/75760 LIGHT-PART (SR88705)
- LOADSTAR TIRES Bias Tire & Wheel (Rim) Assembly K353, 530-12 4 Hole 6 Ply, Wht w/o St (30791)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-2365)
- GATES Belt Tensioner, Industry Number, 38620 (38620)
- WEATHERHEAD Insert, 3/4 In Tube Sz, PK10 (1484X12)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1361X6)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1474X4)
- WEATHERHEAD Insert, 5/8 In Tube Sz, PK10 (1484X10)
- WEATHERHEAD Union Tee, 3/8 to 1/4 In Tube Sz (1464X6X6X4)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10)
- VOLKSWAGEN T-1 56-64 Brake Line Kit, 111698723 (111698723)
- Weatherhead Automotive Brakes