Shop All Brake Parts
Weatherhead
Male Connector, 45 Deg, 3/8 In Tube Sz
Mfr # 1480X6X6
Zoro # G2773863
$12.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 150
- Standards DOT FMVSS 571.106, SAE
- Material Brass
- Connection Compression Nylon Tube
- Includes Nut and Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1480X6X6
- Zoro # G2773863
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 3/8 in |
Hex Size | 5/8 in |
Tube Size | 3/8 in |
Thread Size | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Overall Length | 2 in |
Thread Size A | 3/8-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 3/8-18, Thread Size B 3/8-18, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM Horn Compressor Kit, Air, 16" L (62330)
- WALKER EXHAUST Catalytic Converter, 50505 (50505)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SI (24-253161)
- MO-CLAMP Chain Anchor Pot (3071)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1460X6)
- WEATHERHEAD Male Elbow, 1/2-14, 3/4 In Tube Sz (1469X12)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1368X4X4)
- WEATHERHEAD Male Connector, 1/8-27, 3/8 In Tube Sz (1868X6X2)
- WEATHERHEAD Male Elbow, 1/8-27, 3/8 In Tube Sz (1869X6X2)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1469X10X6)
- WEATHERHEAD Swivel Male Elbow, 1/8-27, 1/4 In Tube Sz (1869X4S)
- Weatherhead Automotive Brakes