Shop All Brake Parts
Weatherhead
Male Connector, 45 Deg, 1/4 In Tube Sz
Mfr # 1880X4
Zoro # G2226165
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8 in
- Standards DOT FMVSS 571.106, SAE J1131
- Material Brass
- Tube Size 1/4 in
- Gasket Material Ethylene Propylene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1880X4
- Zoro # G2226165
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/8 in |
Tube Size | 1/4 in |
Thread Size | 1/8-27 |
Overall Length | 1 17/32 in |
Fitting Thread Size | 1/8-27 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING PLIERS MINI BULB & FUSE (CTA1012)
- LOADSTAR TIRES Loadstar Tire and Wheel (Rim) Assembly KR35, ST235/80R16 8 Hole E Ply, Morton Silver, Modular (34947)
- A & I PRODUCTS Pan Seat, Steel 21" x14" x1" (A-3698466M91)
- DAYCO Serpentine Belt, Industry Number 14PK1320 (5140520)
- WEATHERHEAD Male Run Tee, 1/4-18, 1/4 In Tube Sz (1871X4X4)
- WEATHERHEAD Nut, Inverted Flare, Brass (105X5)
- WEATHERHEAD Male Branch Tee, 3/8-18, 3/8 In Tube Sz (1472X6X6X6)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1368X4X4)
- WEATHERHEAD Female Connector, 1/8-27, 1/4 In Tube Sz (1466X4)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1461X4)
- DORMAN Parking Brake Hardware Kit, HW7361 (HW7361)
- Weatherhead Brake Parts