Shop All Brake Parts
Weatherhead
Male Connector, 45 Deg, 1/4 In Tube Sz
Mfr # 1480X4
Zoro # G0571313
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Compression Nylon Tube
- Material Brass
- Standards DOT FMVSS 571.106, SAE
- Type Male
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1480X4
- Zoro # G0571313
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Hex Size | 9/16 in |
Thread Size | 1/8-27 |
Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size A | 1/8-27 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 11/32 in |
Thread Size B | 1/2-27 |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Threading Size | 1/8-27 x 1/2-27 |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size A 1/8-27, Thread Size B 1/2-27, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lamp, Chrome Bezel, LED, MicroNova, Ylw (47983)
- SAFETY STEP Safety Step JR-08C-G Steel Folding Jr. Safety Step (JR-08C-G)
- BALDWIN FILTERS Air Filter, 6-1/2 x 12-17/32 in. (RS3746)
- BLAIR Kit-Jr. Antenna / Access Hole (BLR14003)
- WEATHERHEAD Union, 1/2 In Tube Sz (1862X8)
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1869X6)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1468X8)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1480X4X4)
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz (1868X8X8)
- WEATHERHEAD Male Connector, 45 Deg, 5/8 In Tube Sz (1880X10)
- ROADPRO Emergency Gladhand, Red (RP-3621)
- Weatherhead Brake Parts