Shop All Brake Parts
Weatherhead
Male Connector, 3/8-18, 5/8 In Tube Sz
Mfr # 1868X10X6
Zoro # G3344704
original price:
$20.69
6% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 5/8 in
- Type Male
- Temp. Range -40 Degrees to 200 Degrees F
- Sub-Category Straight Connectors
- Standards DOT FMVSS 571.106, SAE J1131
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1868X10X6
- Zoro # G3344704
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 5/8 in |
Pipe Size | 3/8 in |
Thread Size | 3/8-18 |
Fitting Thread Size | 3/8-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 23/32 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX HUB COVER PARTS ABS POPOUT CENTER ONLY FOR QH12000F/QH1201R (PQ1102POC)
- AGS Kledge-Lok Aluminum Tube Block-Off A/C Repair, 3/4" (ACR066) (ACR-066)
- NGK EA0059 EGR Valve Temperature Sensor (EA0059)
- GROCO 1-1/2" 90 Degree Hose Thru-Hull Fitting (HTHC-1500-S)
- WEATHERHEAD Bulkhead Union, 3/8 In Tube Sz (1474X6)
- WEATHERHEAD Swivel Male Branch Tee, 3/8 In Tube Sz (1872X6S)
- WEATHERHEAD Female Bulkhead, 1/4-18, 1/4 In Tube Sz (1873X4X4)
- WEATHERHEAD Male Connector, 1/4-18, 1/2 In Tube Sz (1868X8X4)
- WEATHERHEAD Union, 1/2 In Tube Sz (1862X8)
- WEATHERHEAD Male Elbow, 1/8-27, 3/8 In Tube Sz (1869X6X2)
- CARDONE Remanufactured Power Brake Booster, 54-74229 (54-74229)
- Weatherhead Brake Parts