Shop All Brake Parts
Weatherhead
Male Connector, 3/8-18, 5/8 In Tube Sz
Mfr # 1468X10X6
Zoro # G3399085
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 13/16 in
- Sub-Category Straight Connectors
- Type Male
- Pressure (PSI) 150
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1468X10X6
- Zoro # G3399085
- UPC # 00725975711163
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Hex Size | 13/16 in |
Pipe Size | 3/8 in |
Tube Size | 5/8 in |
Thread Size | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Overall Length | 1 21/32 in |
Thread Size A | 13/16-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Pipe Size | 3/8 in |
Threading Size | 13/16-18 x 3/8-18 |
For Tube Outside Diameter | 5/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 13/16-18, Thread Size B 3/8-18, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 4Pk1470 (4PK1470)
- MAIN FILTER CROSLAND 1A9023 Replacement/Interchange Spin-On Filter (MF0057997)
- SKF NBR, single lip, Wave oil seal, S.S. spring, Bore-Tite (6134)
- GATES Premium OE Micro-V Belt - Alternator and Air Conditioning, K060470 (K060470)
- WEATHERHEAD Union, 1/2 In Tube Sz (1862X8)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- WEATHERHEAD Male Elbow, 1/4-18, 1/2 In Tube Sz (1469X8X4)
- WEATHERHEAD Male Run Tee, 1/4-18, 3/8 In Tube Sz (1871X6)
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz (1868X8X8)
- WEATHERHEAD Female Connector, 1/2-14, 5/8 In Tube Sz (1868X10)
- PARKER Plug In Elbow, 1/2 in. Tube Sz, 1.12 in. L (369PTCSP-8-4)
- Weatherhead Brake Parts