Shop All Brake Parts
Weatherhead
Male Connector, 3/8-18, 3/8 In Tube Sz
Mfr # 1868X6X6
Zoro # G3230796
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Push Connect/Air Brake
- Thread Size 3/8-18
- Sub-Category Straight Connectors
- Material Brass
- Gasket Material Ethylene Propylene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1868X6X6
- Zoro # G3230796
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 3/8-18 |
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 9/32 in |
Fitting Thread Size | 3/8-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Filter, 24013 (24013)
- GATES Coolant Hose, 28200 (28200)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF970)
- BENDIX Valve, Check, Brake, Sc-3, Female Inlet-Male Outlet, 1/4 Inlet, 1/4 Outlet (800375)
- WEATHERHEAD Union, 1/4 In Tube Sz (1862X4)
- WEATHERHEAD Male Elbow, 3/8-18, 3/8 In Tube Sz (1869X6X6)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- WEATHERHEAD Male Connector, 3/8-18, 3/8 In Tube Sz (1468X6X6)
- WEATHERHEAD Male Elbow, 3/8-18, 1/2 In Tube Sz (1469X8)
- WEATHERHEAD Swivel Male Elbow, 1/8-27, 1/4 In Tube Sz (1869X4S)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Black (3270-1210-0250)
- Weatherhead Brake Parts