Shop All Brake Parts
Weatherhead
Male Connector, 3/8-18, 3/8 In Tube Sz
Mfr # 1368X6X6
Zoro # G1097372
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 11/16 in
- Temp. Range -40 Degrees to 200 Degrees F
- Connection Compression Copper Tube
- Type Male
- Standards DOT, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1368X6X6
- Zoro # G1097372
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Hex Size | 11/16 in |
Thread Size | 3/8-18 |
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Overall Length | 2 in |
Thread Size B | 3/8-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size A | 11/16-20 |
Fitting Side B Pipe Size | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 11/16-20, Thread Size B 3/8-18, System of Measurement Imperial, Standards DOT, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP JEEP 4.0L INLINE 6CYL FLYWHEEL BOLT KIT (146-2801)
- GATES Premium OE Micro-V Belt, K061130 (K061130)
- HALTEC Flange Nut, 14-1.5-1-1/16", 2pcs. (139698)
- WAI GLOBAL Ignition Modules, HM603 (HM603)
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1869X6)
- WEATHERHEAD Male Connector, 1/8-27, 1/4 In Tube Sz (1468X4)
- WEATHERHEAD Union Elbow, 1/4 In Tube Sz (1865X4)
- WEATHERHEAD Nut, 1/2 In Tube Sz, PK10 (1461X8)
- WEATHERHEAD Male Elbow, 1/8-27, 5/32 In Tube Sz (1869X2.5)
- WEATHERHEAD Swivel Male Branch Tee, 3/8 In Tube Sz (1872X6S)
- PARKER Y Union, 3/8 in. Tube Size, 2.03 in. L (362PTC-6)
- Weatherhead Brake Parts