Shop All Brake Parts
Weatherhead
Male Connector, 3/8-18, 1/4 In Tube Sz
Mfr # 1468X4X6
Zoro # G1012891
original price:
$15.43
28% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8-18
- Includes Nut and Sleeve
- Standards DOT FMVSS 571.106, SAE
- Connection Compression Nylon Tube
- Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1468X4X6
- Zoro # G1012891
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 3/8-18 |
Pipe Size | 3/8 in |
Tube Size | 1/4 in |
Hex Size | 11/16 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 5/16 in |
Thread Size A | 7/16-24 |
Threading Size | 7/16-24 x 3/8-18 |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 7/16-24, Thread Size B 3/8-18, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS 98-02 Dodge Ram 2500 Pu-Ram 3500 Pu 5.9L Elec Fuel Pump, P74213 (P74213)
- MELLING JB-7525 Stock Engine Valve Lifter (JB-7525)
- ROBINAIR Tracker Dye Cleaner (16212)
- MOTORKOTE Hyper Lubricant/Engine Treatment, 1 gal. (MKHL-01G-04)
- WEATHERHEAD Male Connector, 45 Deg, 1/2 In Tube Sz (1880X8)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X8)
- WEATHERHEAD Male Connector, 3/8-18, 5/8 In Tube Sz (1868X10X6)
- WEATHERHEAD Male Connector, 1/4-18, 3/8 In Tube Sz (1368X6)
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz (1868X8X8)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- WEATHERHEAD Male Branch Tee, 3/8-18, 3/8 In Tube Sz (1472X6X6X6)
- Weatherhead Automotive Brakes