Shop All Brake Parts
Weatherhead
Male Connector, 3/8-18, 1/2 In Tube Sz
Mfr # 1868X8
Zoro # G2816563
original price:
$19.85
32% off
$13.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Quick Connect
- Tube Size 1/2 in
- Sub-Category Straight Connectors
- Type Male
- Standards DOT FMVSS 571.106, SAE J1131
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1868X8
- Zoro # G2816563
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Thread Size | 3/8-18 |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 11/32 in |
Fitting Thread Size | 3/8-14 |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 3/8-14, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS 12V 14" LED Light Bar 6 Amps, Flood/Spot Combo Off-Road Light; (TLB410C)
- MILLENIUM MARINE Base Plate-Spyder Lok, #R-101-00 (R-101-00)
- ILC Replacement for TOPCON ID5 (ID5 TOPCON)
- RIGID INDUSTRIES D-Series Lens Cover - Clear (201923)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1360X6)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1468X4X4)
- WEATHERHEAD Male Connector, 1/16-27, 5/32 In Tube Sz (1868X2.5X1)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1461X6)
- WEATHERHEAD Swivel Male Branch Tee, 3/8 In Tube Sz (1872X6S)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1869X4)
- PARKER Plug In Elbow, 5/8 in. Tube Sz, 1.36 in. L (369PTCSP-10-8)
- Weatherhead Automotive Brakes