Shop All Brake Parts
Weatherhead
Male Connector, 3/8-18, 1/2 In Tube Sz
Mfr # 1468X8
Zoro # G1441964
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Hex Size 11/16 in
- Thread Size 3/8-18
- Pipe Size 3/8 in
- Includes Nut and Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1468X8
- Zoro # G1441964
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Hex Size | 11/16 in |
Thread Size | 3/8-18 |
Pipe Size | 3/8 in |
Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 11/16-20 |
Overall Length | 1 9/16 in |
Thread Size B | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 11/16-20 x 3/8-18 |
Fitting Pipe Size | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 11/16-20, Thread Size B 3/8-18, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, Self Vent Drain (RK30476)
- SOUTHCO T-Handle Latch - Black Flexible Rubber w/Keeper (F7-53)
- DELPHI FUEL INJECTION PRESSURE REGULATOR (FP10379)
- STALWART Stalwart 75-PT1007 Digital Tire Air Pressure Gauge - Red (75-PT1007)
- WEATHERHEAD Union, 3/8 In Tube Sz (1862X6)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- WEATHERHEAD Male Connector, 45 Deg, 3/8-18 In Tube Sz (1480X8)
- WEATHERHEAD Female Bulkhead, 1/4-18, 1/4 In Tube Sz (1873X4X4)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1461X6)
- WEATHERHEAD Male Run Tee, 1/8-27, 1/4 In Tube Sz (1471X4)
- PARKER Air Brake Tubing, 1/2 In. OD, Blk (1120-8B-BLK-100)
- Weatherhead Automotive Brakes