Shop All Brake Parts
Weatherhead
Male Connector, 1/8-27, 3/8 In Tube Sz
Mfr # 1868X6X2
Zoro # G2017714
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Sub-Category Straight Connectors
- Tube Size 3/8 in
- Pressure (PSI) 150
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1868X6X2
- Zoro # G2017714
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Pipe Size | 1/8 in |
Thread Size | 1/8-27 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/8-27 |
Overall Length | 1 11/32 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tire Iron, 16" (KEN32116)
- MAXXIMA Strip Light, Self Adhesive, 45 In, White (MLS-4569-A)
- LOCK TECHNOLOGY Lock Technology LTI450 Deluxe Master Lock Out (LTI450)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Rear, 32239 (32239)
- WEATHERHEAD Male Connector, 45Deg, 3/8 In Tube Sz (1880X6)
- WEATHERHEAD Swivel Male Branch Tee, 1/2 In Tube Sz (1872X8)
- WEATHERHEAD Male Elbow, 1/2-14, 3/8 In Tube Sz (1869X6X8)
- WEATHERHEAD Male Connector, 45 Deg, 3/8-18 In Tube Sz (1480X8)
- WEATHERHEAD Male Elbow, 1/16-27, 5/32 In Tube Sz (1869X2.5X1)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- CARLSON BRAKE HARDWARE Volvo 09-99 Park Brk Hdw Kt, 17437 (17437)
- Weatherhead Automotive Brakes