Shop All Brake Parts
Weatherhead
Male Connector, 1/8-27, 1/4 In Tube Sz
Mfr # 1868X4
Zoro # G0702807
original price:
$11.48
19% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Push Connect/Air Brake
- Tube Size 1/4 in
- Thread Size 1/8-27
- Sub-Category Straight Connectors
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1868X4
- Zoro # G0702807
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Thread Size | 1/8-27 |
Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 15/16 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC 1 Gal. 80W90 EP Gear Oil Lube (LUBR11507)
- VP RACING FUELS VP Octanium Concentrate QT (2855)
- GMB Wheel Hub, 770-0058 (770-0058)
- LIQUI MOLY Hypoid Gear Oil GL5 SAE 85W-90, 1 Liter, 20010 (20010)
- WEATHERHEAD Male Elbow, 1/2-14, 3/4 In Tube Sz (1469X12)
- WEATHERHEAD Female Elbow, 1/8-27, 1/4 In Tube Sz (1870X4)
- WEATHERHEAD Male Branch Tee, 1/4-18, 3/8 In Tube Sz (1472X6X4X4)
- WEATHERHEAD Male Connector, 45 Deg, 1/2 In Tube Sz (1880X8X8)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- WEATHERHEAD Union, 5/32 In Tube Sz (1862X2.5)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1468X8)
- Weatherhead Brake Parts