Shop All Brake Parts
Weatherhead
Male Connector, 1/4-18, 3/8 In Tube Sz
Mfr # 1868X6
Zoro # G2598136
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Quick Connect
- Tube Size 3/8 in
- Standards DOT FMVSS 571.106, SAE J1131
- Pressure (PSI) 150
- Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1868X6
- Zoro # G2598136
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
For Tube Outside Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Fitting Thread Size | 1/4-18 |
Overall Length | 1 9/32 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63773 (G63773)
- ATE SL DOT 4 1 L (705802)
- BALDWIN FILTERS Lube Filter, Element Only, 7-5/8in. L (P7494)
- SPECIALTY PRODUCTS CO Alignment Camber / Toe Shim - Rear, 75400 (75400)
- WEATHERHEAD Swivel, Male Connector, 45Deg, 3/8-18 (1880X8S)
- WEATHERHEAD Swivel Male Branch Tee, 1/2 In Tube Sz (1872X8)
- WEATHERHEAD Union, 1/2 In Tube Sz (1862X8)
- WEATHERHEAD Female Branch Tee, 1/4-18, 3/8 In Tube Sz (1477X6)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1869X4)
- WEATHERHEAD Swivel Male Elbow, 1/2-14, 1/2 In Tube Sz (1869X8X8S)
- SUR&R Male Connector, Compression Type, PK2 (ABM320)
- Weatherhead Automotive Brakes