Shop All Brake Parts
Weatherhead
Male Connector, 1/4-18, 3/8 In Tube Sz
Mfr # 1368X6
Zoro # G3037562
original price:
$5.39
5% off
new price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Temp. Range -40 Degrees to 200 Degrees F
- Hex Size 9/16 in
- Includes Nut and Sleeve
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1368X6
- Zoro # G3037562
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Hex Size | 9/16 in |
Pipe Size | 1/4 in |
Tube Size | 3/8 in |
Thread Size | 1/4-18 |
Thread Size A | 11/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 2 in |
Threading Size | 11/16-20 x 1/4-18 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 11/16-20, Thread Size B 1/4-18, System of Measurement Imperial, Standards DOT, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hub Kit L/Spindle 8" x8" x6" (A-HS457066HK)
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC175)
- GROTE Spring Airline Holder (81-0136)
- WIX FILTERS Engine Oil Filter, 51360 (51360)
- WEATHERHEAD Male Connector, 45 Deg, 3/8-18 In Tube Sz (1480X8)
- WEATHERHEAD Adapter, Inverted Flare, Brass1/2In Tube (402X8)
- WEATHERHEAD Female Elbow, 1/8-27, 1/4 In Tube Sz (1870X4)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1468X8)
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1869X6)
- WEATHERHEAD Swivel Male Connector, 45Deg, 3/8-18 (1880X6X6S)
- GROTE Air Brake Tube, 1/8", Black, Type A, 100 ft. (81-1018-100B)
- Weatherhead Automotive Brakes