Shop All Brake Parts
Weatherhead
Male Connector, 1/4-18, 1/2 In Tube Sz
Mfr # 1868X8X4
Zoro # G2655852
$12.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Sub-Category Straight Connectors
- Connection Quick Connect
- Thread Size 1/4-18
- Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1868X8X4
- Zoro # G2655852
- UPC # 00757522681582
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 15/32 in |
Fitting Thread Size | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Light, Pipe/Permanent, 5-7/64 in. H (220350-02)
- MOTORMITE Mechanics Wire 16 Gauge 2 Pound Spool, 10171 (10171)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 2.00 Oz., PK25 (T200Z)
- PACER GROUP Pacer Black 3/0 AWG Battery Cable, 50' (WUL3/0BK-50)
- WEATHERHEAD Male Elbow, 1/8-27, 3/8 In Tube Sz (1869X6X2)
- WEATHERHEAD Female Elbow, 1/8-27, 1/4 In Tube Sz (1870X4)
- WEATHERHEAD Male Run Tee, 1/8-27, 1/4 In Tube Sz (1871X4)
- WEATHERHEAD Male Connector, 1/2-14, 3/8 In Tube Sz (1868X6X8)
- WEATHERHEAD Swivel Male Branch Tee, 3/8 In Tube Sz (1872X6S)
- WEATHERHEAD Bulkhead Union, 3/8 In Tube Sz (1874X6X6)
- PARKER Swivel Male Branch Tee, Brass, 1.22 in. L (172PTC-6-6)
- Weatherhead Automotive Brakes