Shop All Brake Parts
Weatherhead
Male Connector, 1/2-14, 5/8 In Tube Sz
Mfr # 1468X10
Zoro # G3360761
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Material Brass
- Includes Nut and Sleeve
- Standards DOT FMVSS 571.106, SAE
- Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1468X10
- Zoro # G3360761
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Tube Size | 5/8 in |
Thread Size | 1/2"-14 |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1/2-14 |
Thread Size A | 13/16-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 27/32 in |
Threading Size | 13/16-18 x 1/2-14 |
For Tube Outside Diameter | 5/8 in |
Fitting Pipe Size | 1/2 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 13/16-18, Thread Size B 1/2-14, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY 287 Round Rail Mount For 7/8" Round Rails (287)
- SUR&R Seal Clamp, 23/32" Inside dia., PK10 (K6808)
- STENS Oem Replacement Belt 265-366 For Dixie Chopper 2006B128R (265-366)
- VIKING Microfiber Knobby Wash Mitt, 2 in 1 (942200)
- WEATHERHEAD Male Connector, 1/2-14, 3/4 In Tube Sz (1468X12)
- WEATHERHEAD Sleeve, 1/4 In Tube Sz, PK10 (1460X4)
- WEATHERHEAD Union, 1/4 In Tube Sz (1462X4)
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz (1868X8X8)
- WEATHERHEAD Female Connector, 1/4-18, 3/8 In Tube Sz (1466X6)
- WEATHERHEAD Male Elbow, 1/2-14, 3/4 In Tube Sz (1469X12)
- ALLSTAR Hanging Brake Right Angle Pedal Assembly (ALL41013)
- Weatherhead Brake Parts