Shop All Brake Parts
Weatherhead
Male Connector, 1/2-14, 3/4 In Tube Sz
Mfr # 1468X12
Zoro # G1893297
$20.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/4 in
- Type Male
- Connection Compression Nylon Tube
- Thread Size 1/2"-14
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1468X12
- Zoro # G1893297
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 3/4 in |
Thread Size | 1/2"-14 |
Pipe Size | 1/2 in |
Hex Size | 1 in |
Thread Size A | 1-18 |
Thread Size B | 1/2-14 |
Overall Length | 1 15/16 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/4 in |
Fitting Pipe Size | 1/2 in |
Threading Size | 1-18 x 1/2-14 |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 1-18, Thread Size B 1/2-14, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Xp Lube Filter, 51060Xp (51060XP)
- WAI GLOBAL STRBO PMGR (18949N)
- SKF Shaft Sleeve, Dia. 0.998 to 1.002 In (99868)
- DORMAN Door Window Switch - Front Right, 49252 (49252)
- WEATHERHEAD Sleeve, 1/2 In Tube Sz, PK10 (1360X8)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1368X4X4)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1480X4)
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1469X6)
- WEATHERHEAD Male Elbow, 1/2-14, 1/2 In Tube Sz (1869X8X8)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 1/4 In Tube Sz (1869X4X4S)
- WEATHERHEAD Male Connector, 1/4-18, 3/8 In Tube Sz (1868X6)
- Weatherhead Automotive Brakes