Shop All Brake Parts
Weatherhead
Male Connector, 1/2-14, 1/2 In Tube Sz
Mfr # 1868X8X8
Zoro # G0952156
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Pressure (PSI) 150
- Standards DOT FMVSS 571.106, SAE J1131
- Type Male
- Sub-Category Straight Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1868X8X8
- Zoro # G0952156
- UPC # 094709651427
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Thread Size | 1/2"-14 |
For Tube Outside Diameter | 1/2 in |
Overall Length | 1 1/2 in |
Fitting Thread Size | 1/2-14 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2-14, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE VAC - XHD Bilge & Livewell Hose; 1-1/8" x 50Ft; Clear/Black (1471186)
- WALTON TOOLS Flute Extra Fingers, 1/4" (6Mm) 4 (WLT12254)
- RITCHIE Ra-93 Ritchieangler Compass Surface Mount - Gray (RA-93)
- QUICKCABLE Bolt, /Nut, 5/16", 18 X 1-1/2", PK50 (6712-050)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10S)
- WEATHERHEAD Union, 5/32 In Tube Sz (1862X2.5)
- WEATHERHEAD Swivel Male Elbow, 3/8-18, 3/8 In Tube Sz (1869X6X6S)
- WEATHERHEAD Union Elbow, 1/4 In Tube Sz (1865X4)
- WEATHERHEAD Male Elbow, 1/16-27, 5/32 In Tube Sz (1869X2.5X1)
- WEATHERHEAD Male Connector, 1/2-14, 3/4 In Tube Sz (1468X12)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blue (3270-0816-0100)
- Weatherhead Brake Parts