Shop All Brake Accessories
Weatherhead
Insert, 5/8 In Tube Sz, PK10
Mfr # 1484X10
Zoro # G0988793
product price: $26.79
/pk 10, $2.68/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Compression Nylon Tube
- Includes Nut and Sleeve
- Material Brass
- Standards DOT FMVSS 571/188, SAE
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1484X10
- Zoro # G0988793
- Country of Origin United States
- Category Brake Accessories
Dimensions
Tube Size | 5/8 in |
Compatible Tube Inner Diameter | 1/2 in |
Overall Length | 1 1/16 in |
Insert Diameter | 199/500 in |
Compatible Tube Outer Diameter | 5/8 in |
Details
Item | Insert |
Connection | Compression Nylon Tube |
Includes | Nut and Sleeve |
Material | Brass |
Standards | DOT FMVSS 571/188, SAE |
Temp. Range | -40 Degrees to 200 Degrees F |
Pressure (PSI) | 150 |
Sub-Category | Air Hose Connectors/Adapters |
Type | Male/Female |
Application | Air, Air Brake |
Specific Fitting Shape | Tube Insert |
Compatible Fitting Connection Type | Compression |
System of Measurement | Imperial |
Minimum Operating Temperature | 40 Degrees F |
Fitting Material | Brass |
Maximum Operating Pressure | 150 psi |
Maximum Operating Temperature | 200 Degrees F |
Description
Insert, Application Air, Air Brake, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 5/8 in, Compatible Tube Inner Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards DOT FMVSS 571/188, SAE, Insert Diameter 199/500 in, Minimum Operating Temperature 40 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Rack Cross Member, Steel, Black (1390-52-01)
- ROADPRO Windshield Wiper Huggies, Chrome, PK2 (V-9009)
- LUCAS OIL Treatment Fuel 128Oz (10013)
- VELVAC 2020, L, C/Hr, W, E1992, 96", Wt (714505)
- WEATHERHEAD Male Elbow, 3/4-14, 5/8 In Tube Sz (1469X10X12)
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz (1468X8X8)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 3/8 In Tube Sz (1869X6S)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1361X6)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1474X4)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X6)
- VELVAC Flare, M Connector, 45 deg., 1/4"x1/8x7/16 (014842)
- Weatherhead Brake Accessories