Shop All Brake Parts
Weatherhead
Insert, 1/4 In Tube Sz, PK10
Mfr # 1484X4
Zoro # G3079036
original price:
$3.55
10% off
new price: $3.19
/pk 10, $0.32/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 150
- Standards DOT FMVSS 571/185, SAE
- Type Male/Female
- Connection Compression Nylon Tube
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1484X4
- Zoro # G3079036
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Overall Length | 21/32 in |
Compatible Tube Inner Diameter | 17/100 in |
Insert Diameter | 133/1000 in |
For Tube Outside Diameter | 1/4 in |
Description
Insert, Application Air, Air Brake, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/4 in, Compatible Tube Inner Diameter 17/100 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 21/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards DOT FMVSS 571/185, SAE, Insert Diameter 133/1000 in, Minimum Operating Temperature 40 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, Red, Starter 3/0, PK5 (5775-005R)
- LINCOLN LUBRICATION Drain Hose For 3614Or3624 (274007)
- PACIFIC DUAL Pacific Dual 432000 Lug Nut Cap (P26-432000)
- MONARCH Microfiber Hand Towels White 16 x 27 , 12PK (M915105W)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1869X10X6)
- WEATHERHEAD Nut, Inverted Flare, Brass (105X5)
- WEATHERHEAD Union Elbow, 1/4 In Tube Sz (1865X4)
- WEATHERHEAD Sleeve, 1/4 In Tube Sz, PK10 (1360X4)
- WEATHERHEAD Union, 1/4 In Tube Sz (1862X4)
- WEATHERHEAD Female Connector, 1/4-18, 3/8 In Tube Sz (1466X6)
- US HARDWARE Clip Strm/Scrn W/Screw 50Bag (WP-9877H)
- Weatherhead Brake Parts