Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Screwable, PK5
Mfr # 06908E-608
Zoro # G3013608
product price: $54.49
/pk 5, $10.90/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Threaded
- For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569
- For Hose Dash Size -8
- Hydraulic Hose I.D. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 06908E-608
- Zoro # G3013608
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.41 |
Hose Dash Size | 8 |
Thread Size | 3/4"-16 |
Overall Length | 2.41 mm |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569, For Hose I.D. 3/8 in, 2,000 psi, Fitting Shape Straight, Thread Size 3/4 In.-16, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 2.41 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bearing Packer, 1/2 to 5 In. (13X054)
- CHIEF Directional Valve, DO3, 12VDC, Tandem (DO3S-2C-12D-35)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 13 # of Teeth (41B13)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/8", NPT (9235-1202)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-608)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16786 (06Z-B46)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17516 (FF90192-02)
- WEATHERHEAD Fitting 3/8In Tubex1/4In Pipe (C5205X6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16581 (06Z-108)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16673 (08Z-510)
- BRENNAN INDUSTRIES 06FP-04FJS Straight, 2PK (6506-06-04)
- Weatherhead Hydraulic Hoses & Fittings