Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Screwable, PK2
Mfr # 06916E-616
Zoro # G3013538
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Threaded
- For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569
- For Hose Dash Size -16
- Hydraulic Hose I.D. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 06916E-616
- Zoro # G3013538
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 7/8 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 3.11 |
Hose Dash Size | 16 |
Hose Fitting B Size | 7/8 in |
Hose Fitting A Size | 1 5/16 in |
Thread Size | 1-5/16"-12 |
Overall Length | 3.11 mm |
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569, For Hose I.D. 7/8 in, 800 psi, Fitting Shape Straight, Thread Size 1-5/16 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 7/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 3.11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXI HINGE Check Valve, 2", Carbon Steel, MPT I/O (H2-502M-1320)
- GATES Tri-Power Belts, BX95 (BX95)
- WEG WEG - 01518ET3E254T-W22S, MOTOR 15HP 4P 254T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22S)
- TOMPKINS Hydraulic Fitting-Steel08MJ-06FP (2405-08-06)
- WEATHERHEAD Fitting 1/2In O-Ring Connector 90 Degree (C5515X8)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20706 (08Z-758)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-688)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16582 (08Z-104)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-672)
- WEATHERHEAD Fitting C5515X12 3/4In O-Ring Connector (C5515X12)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 5/16-12 JIC (1AA16FJB16)
- Weatherhead Hydraulic Hose Fittings