Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Screwable
Mfr # 06906E-104
Zoro # G3013650
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Threaded
- For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 06906E-104
- Zoro # G3013650
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 1/4 in x 5/16 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 2.04 |
Hose Dash Size | 4 |
Overall Length | 2.04 mm |
Thread Size | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 5/16 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569, For Hose I.D. 5/16 in, 2,250 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, NPTF, Trivalent Chromate Zinc, Overall Length 2.04 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.25 inch OD (2AK44H)
- FESTO Push-In Bulkhead Connector QSS-6-F (QSS-6-F)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCW5)
- CLIMAX METAL PRODUCTS 2MISCC-40-40-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (2MISCC-40-40-KW)
- WEATHERHEAD Adapter Ring, 51868 (T-400-8)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08E-668)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-J08)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16581 (06Z-108)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-508)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16669 (04Z-506)
- BUYERS PRODUCTS 1.5-11.5 Inch NPSM Female Pipe Swivel To 1.5-11.5 Female Pipe Thread 90° Elbow (H9455X24X24)
- Weatherhead Hydraulic Hoses & Fittings