Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Screwable
Mfr # 06905E-605
Zoro # G3013669
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Threaded
- For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569
- For Hose Dash Size -5
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 06905E-605
- Zoro # G3013669
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -5 |
Fitting Size | 1/2 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/2"-20 |
Length (In.) | 2.09 |
Hose Dash Size | 5 |
Thread Size | 1/2"-20 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 2.09 mm |
Description
Hydraulic Hose Fitting, For Hose Dash Size -5, For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569, For Hose I.D. 1/4 in, 2,500 psi, Fitting Shape Straight, Thread Size 1/2 In.-20, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 2.09 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SRB-081020 Steel Reducer Bushing 3 Pack (SRB-081020X3)
- PREVOST Prevost 3/8"High Flow Fnpt Plug (PRVERP076251)
- CRES COR Blower Motor (0769180K)
- CARLISLE AP49 Super Blue Ribbon V-Belt (AP49)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16585 (08Z-112)
- WEATHERHEAD Fitting C5365X6 3/8 Jic 37 Deg (C5365X6)
- WEATHERHEAD Fitting 5/8In O-Ring To 5/8In Tube (C5315X10)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24705N-104)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-608)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16830 (06Z-356)
- BRENNAN INDUSTRIES 16HB-16MP Straight (4404-16-16)
- Weatherhead Hydraulic Hose Fittings