Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Screwable
Mfr # 06904E-102
Zoro # G3013696
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569
- For Hose Dash Size -4
- Hydraulic Hose I.D. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 06904E-102
- Zoro # G3013696
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/8 in x 3/16 in |
Hydraulic Fitting Thread Size | 1/8"-27 |
Length (In.) | 1.7 |
Hose Dash Size | 2 |
Hose Fitting A Size | 1/8 in |
Overall Length | 1.7 mm |
Hose Fitting B Size | 3/16 in |
Thread Size | 1/8"-27 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series H059; H069; H166; H169; H229; H239; H366; H569, For Hose I.D. 3/16 in, 3,000 psi, Fitting Shape Straight, Thread Size 1/8 In.-27, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/8 in, Hose Fitting B Size 3/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, NPTF, Trivalent Chromate Zinc, Overall Length 1.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 41" (B41)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7254)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ2301-51)
- WEATHERHEAD Draincock 1/4In Pipe Thread (145)
- WEATHERHEAD Fitting 1/2In O-Ring Connector 90 Degree (C5515X8)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10508B-106)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16669 (04Z-506)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16769 (06Z-E66)
- WEATHERHEAD Fitting 5/8In O-Ring To 1/2In Tube (C5515X8X10)
- HYDAC TEST HOSE 1620 25in Micro Bore Flex Hose, Size M16 x 2, 25in Long (TEST HOSE 1620 25)
- Weatherhead Hydraulic Hoses & Fittings