Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Female JIC
Mfr # 24708N-608
Zoro # G5892181
original price:
$27.31
12% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series H059; H069; H166; H169; H229; H366; H569
- For Hose Dash Size -8
- Hydraulic Hose I.D. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 24708N-608
- Zoro # G5892181
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.80 |
Hose Dash Size | 8 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/4"-16 |
Overall Length | 2.82 mm |
Description
Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series H059; H069; H166; H169; H229; H366; H569, For Hose I.D. 3/8 in, 2,000 psi, Fitting Shape Straight, Thread Size 3/4 In.-16, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 2.82 mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (BK2734)
- TRITAN Angular Contact Ball Bearing, 2700lb. (5204 ZZ/C3 PRX)
- INGERSOLL-RAND Auxiliary Valve, Ingersoll Rand (49816283)
- GATES Truflex V-Belts, 4L610 (4L610)
- WEATHERHEAD Series Crimp-On End Fitting, 4S/6S, 154 (6S20FH20)
- WEATHERHEAD Pipe Coupling 1/8In X 1/8In Pipe, 3300X2 (3300X2)
- WEATHERHEAD Compression Sleeve 1/4In, 0060X04 (60X4)
- WEATHERHEAD Draincock 1/8 Inch Pipe Thread 135 (135)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-605)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16699 (12Z-P12)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-P06)
- Weatherhead Hydraulic Hose Fittings