Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable, PK5
Mfr # 12E-612
Zoro # G3012357
product price: $97.40
/pk 5, $19.48/ea
Free Shipping & Returns
$97.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series S-TW; SC-TW
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 12E-612
- Zoro # G3012357
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-1/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 2.76 |
Hose Dash Size | 12 |
Thread Size | 1-1/16"-12 |
Hose Fitting A Size | 1 1/16 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series S-TW; SC-TW, For Hose I.D. 3/4 in, Thread Size 1-1/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE J516, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1575 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A60)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X16X16)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6308ZE C3)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X08)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17453 (FJ5985-0808S)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24710N-610)
- WEATHERHEAD Fitting C5405X6X6 3/8In Tubex3/8In Pipe (C5405X6X6)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK10 (06E-606)
- WEATHERHEAD Elbow 1/4 In Tubex1/8 In Pipe, 0069X04 (69X4)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-666)
- EATON AEROQUIP Flange Fitting, Crimp, 3/4" Hose, 1"Flange (1A16FLB12)
- Weatherhead Hydraulic Hose Fittings