Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable, PK5
Mfr # 08E-J08
Zoro # G1864129
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series S-TW; SC-TW
- For Hose Dash Size -10
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 08E-J08
- Zoro # G1864129
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 3.03 |
Hose Dash Size | 8 |
Thread Size | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series S-TW; SC-TW, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE J516, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6008C3)
- NUMATICS Sub Base, 1 Station, 1/8 In NPT (103-493)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX750)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 20 # of Teeth (35B20F-1)
- WEATHERHEAD Fitting 1/2In O-Ring Connector 90 Degree (C5515X8)
- WEATHERHEAD Rakeline Union, 302X3 B (302X3)
- WEATHERHEAD Straight Tube Fitting, Brass, 1/4"Female (1162X4)
- WEATHERHEAD Connector 5/8 Tubex3/8 Pipe, 0048X10X6 (48X10X6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16611 (06Z-604)
- WEATHERHEAD Elbow Male 3/8In X 3/8In, 0049X06X06 (49X6X6)
- MEGACRIMP Hose Fit Hydr 4G-4Mj 1/4In (G251650404)
- Weatherhead Hydraulic Hoses & Fittings