Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable, PK5
Mfr # 06E-608
Zoro # G3013416
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 06E-608
- Zoro # G3013416
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.3 |
Hose Dash Size | 8 |
Thread Size | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 3/8 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287045)
- D&D 134 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB130)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L333)
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07SD)
- WEATHERHEAD Adapter Ring, 63782 (T-410-25)
- WEATHERHEAD Connector Male 1/4In, 0048X04 (48X4)
- WEATHERHEAD Pipe Bushing 1/8Inx1/4In, 3220X4X2 (3220X4X2)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-604)
- WEATHERHEAD Pipe Coupling 3/8In X 3/8In, 3300X6 (3300X6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20682 (08Z-R68)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" Male JIC (6400-16-12-O)
- Weatherhead Hydraulic Hoses & Fittings