Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable, PK2
Mfr # 16E-616
Zoro # G3012129
$62.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series S-TW; SC-TW
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 16E-616
- Zoro # G3012129
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-5/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 3.05 |
Hose Dash Size | 16 |
Thread Size | 1-5/16"-12 |
Hose Fitting A Size | 1 5/16 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series S-TW; SC-TW, For Hose I.D. 1 in, Thread Size 1-5/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE J516, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 WD40 300035 Specialist Corrosion Inhibitor Spray - 6.5 oz. (300035)
- BESTORQ Aftermarket HUTCHINSON DIVISION B62 Replacement Belt, B62 (B62)
- GATES Micro-V Belts, 460J6 (460J6)
- SPRAYON Stencil Ink, 16 Oz, Yellow, Waterproof (SC3127000)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-J06)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (08E-108)
- WEATHERHEAD Pipe Plug Hex Head 1/4In Male, 3152X4 (3152X4)
- WEATHERHEAD Fitting 1In Tubex1In Pipe Male Connector (C5205X16)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16673 (08Z-510)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17509 (FJ5995-0606S)
- UNIVERSAL HYDRAULIC ADPT3/8""x3/8"" (39039198)
- Weatherhead Hydraulic Hose Fittings