Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable, PK2
Mfr # 08E-108
Zoro # G3013090
product price: $16.92
/pk 2, $8.46/ea
$16.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 08E-108
- Zoro # G3013090
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.27 |
Hose Dash Size | 8 |
Hose Fitting A Size | 1/2 in |
Thread Size | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Connectors, 3/4 NPT, PK4 (61505)
- LUBRIPLATE Syn Lube 46, 4/1 Gal Jugs, Synthetic Pao Fluid For Hydraulic Systems And Air Compressors, Iso-46 (L0971-057)
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E742)
- WEATHERHEAD Fitting 1/2In Tube To 5/8In Port (C5315X8X10)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-104)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-108)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2046 (90306-061000-0)
- WEATHERHEAD Pipe Coupling 3/8In X 3/8In, 3300X6 (3300X6)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable, PK2 (06916E-616)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ16)
- Weatherhead Hydraulic Hose Fittings