Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable, PK2
Mfr # 06E-106
Zoro # G3013459
$17.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 06E-106
- Zoro # G3013459
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 1.93 |
Hose Dash Size | 6 |
Hose Fitting A Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 3/8 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (1K067BG)
- 3M Machined Rotor B0005, 1/pk (28170)
- RACOR Seal Kit, Master Controls (SK49012)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 35" ) 15" x4" x0.5" (A-A33K)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20666 (06Z-P10)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20661 (16Z-677)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42506N-606)
- WEATHERHEAD Elbow 1/4 In Tubex1/8 In Pipe, 0069X04 (69X4)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16612 (06Z-605)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16676 (10Z-512)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- Weatherhead Hydraulic Hoses & Fittings