Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable, PK2
Mfr # 06E-104
Zoro # G3013468
product price: $17.39
/pk 2, $8.70/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 06E-104
- Zoro # G3013468
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 1/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.9 |
Hose Dash Size | 4 |
Thread Size | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 3/8 in, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 12 In Stroke (218-351)
- DAYTON Motor Start Capacitor, 708-850 MFD, Round (2MDU7)
- BOSTON GEAR Rack, Steel, 10 Pitch (L517-6)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-GRN-RL)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16848 (12Z-82P)
- WEATHERHEAD Compression Sleeve 1/4In, 0060X04 (60X4)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16669 (04Z-506)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20641 (04Z-10C)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16910 (12Z-12L)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (08E-610)
- BRENNAN INDUSTRIES 08HB-08MP Straight, 2PK (4404-08-08)
- Weatherhead Hydraulic Hose Fittings