Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable, PK2
Mfr # 04E-664
Zoro # G3014125
product price: $42.92
/pk 2, $21.46/ea
$42.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 04E-664
- Zoro # G3014125
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 2.27 |
Hose Dash Size | 4 |
Thread Size | 7/16"-20 |
Hose Fitting A Size | 7/16 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- SMC Valve, Dbl Solenoid, 5 Port, 2 Position (SY5345-5FU)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CRX075-25-G)
- GAST Fan Roc Sp Af547 (AF547)
- WEATHERHEAD Street Elbow 1/8In Pipe, 3400X02 (3400X2)
- WEATHERHEAD Series Crimp-on End Fitting, 069E, 268 (06908E-688)
- WEATHERHEAD Hydraulic Hose Fitting, Female JIC (24708N-608)
- WEATHERHEAD Pipe Bushing 1/4Inx1/2In, 3220X8X4 (3220X8X4)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable, PK2 (06916E-616)
- WEATHERHEAD Fitting 1/2In O-Ring Connector 90 Degree (C5515X8)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-672)
- Weatherhead Hydraulic Hoses & Fittings