Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 12Z-J12
Zoro # G3012165
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 12Z-J12
- Zoro # G3012165
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 3.24 |
Hose Dash Size | 12 |
Thread Size | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-1/16 to 4 In, SAE 56, SS, PK10 (5356)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S648 (S648)
- CRC 75OZ HD Sili Lubricant (5074)
- DANA SPICER CHASSIS Universal Joint, 5-155X (5-155X)
- WEATHERHEAD Elbow Male 3/8Inx1/4In, 0069X06 (69X6)
- WEATHERHEAD Draincock 1/8 Inch Pipe Thread 135 (135)
- WEATHERHEAD Fitting 5/8In O-Ring To 5/8In Tube (C5315X10)
- WEATHERHEAD Adapter Pipe 3/8In /, 3200X06 (3200X6)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (04E-104)
- WEATHERHEAD Street Elbow 3/8In Pipe, 3400X06 (3400X6)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-672)
- Weatherhead Hydraulic Hoses & Fittings