Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 12Z-112
Zoro # G3012226
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 12Z-112
- Zoro # G3012226
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 2.84 |
Hose Dash Size | 12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Thread Size | 3/4"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #00 - 35 Lb Metal Pail (12539)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, SS (1L718)
- SMC Tee, 6mmx8mm, TubexTube (KQ2T06-08A)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6764170)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-J06)
- WEATHERHEAD Adapter Ring, 16260 (ET1000AR-001)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-J08)
- WEATHERHEAD Pipe Coupling 1/8In X 1/8In Pipe, 3300X2 (3300X2)
- WEATHERHEAD N Series Field Attachable Fitting, 213, (21310N-610)
- WEATHERHEAD Draincock 1/8 Inch Pipe Thread 135 (135)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M16X1.5 (1A8DL6)
- Weatherhead Hydraulic Hoses & Fittings