Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 08Z-670
Zoro # G3012810
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 08Z-670
- Zoro # G3012810
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 7/8 in x 1/2 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.78 |
Hose Dash Size | 10 |
Hose Fitting A Size | 7/8 in |
Hose Fitting B Size | 1/2 in |
Thread Size | 7/8"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 1/2 in, Thread Size 7/8 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Needle, 3mm (TTRB44204K46G)
- SKF SKF W13, Standard Accessories, SKF W13 (W13)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152305TC)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 52'' (4L520)
- WEATHERHEAD Fitting C5515X12 3/4In O-Ring Connector (C5515X12)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK10 (04E-604)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20666 (06Z-P10)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-668)
- WEATHERHEAD Pipe 45 Deg Street Elbow 1/4In, 3350X4 (3350X4)
- WEATHERHEAD E Series Crimp-on End Fitting, 29096 (05E-606)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/4 (10143-12-12)
- Weatherhead Hydraulic Hoses & Fittings