Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 08E-668
Zoro # G3013075
$24.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 08E-668
- Zoro # G3013075
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.82 |
Hose Dash Size | 8 |
Thread Size | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series H009; H209; H243; H265; H275; H277; H285; H435; H436, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 1/8 In, FNPTFxTube (88972-02-02)
- SKF SKF-6209Z C3, Single Row Ball Brgs, 6209Z C3 (6209Z C3)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160T250B, Return Line, 250 micron, Outside-In (MF0592821)
- SPEEDAIRE O-Ring, 7.8x1.9 (TTR4410220G)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-672)
- WEATHERHEAD Street Elbow 1/4In Pipe, 3400X04 (3400X4)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16910 (12Z-12L)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (06E-106)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (16Z-616)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (04E-664)
- PARKER SAE ORB - BLEED ADAPTER (4 P5ONBA-S)
- Weatherhead Hydraulic Hose Fittings