Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 06Z-666
Zoro # G3013179
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 06Z-666
- Zoro # G3013179
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.21 |
Hose Dash Size | 6 |
Thread Size | 9/16"-18 |
Hose Fitting A Size | 9/16 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX Bl666 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 3/4" Pitch, PK5 (BL666HMCL)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 136" (BB136)
- PIERCE Remote, Three Prong (375235)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-12)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-512)
- WEATHERHEAD Fitting 5/8In O-Ring To 1/2In Tube (C5515X8X10)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08E-668)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK10 (06E-606)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16582 (08Z-104)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16699 (12Z-P12)
- PARKER Hydraulic Hose Fitting, Brass, 7/16"-20 (30682-4-4B)
- Weatherhead Hydraulic Hoses & Fittings