Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 06Z-506
Zoro # G3013197
original price:
$20.37
18% off
new price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 06Z-506
- Zoro # G3013197
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.16 |
Hose Dash Size | 6 |
Hose Fitting A Size | 9/16 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 9/16"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 9 WO, 115 Volt, Original OEM Motor, Evap Only (SPFBE91)
- CONTINENTAL CONTITECH B59 Wrapped V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (B59)
- EATON AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- ARO Coil, Solenoid, 12 VDC (119690-38)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-112)
- WEATHERHEAD Series Crimp-on End Fitting, 757E, 568 (75708E-758)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2050 (90306-0655S0-0)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16910 (12Z-12L)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16822 (12Z-G80)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-108)
- GATES Hydraulic Adapter-Sae To Sae, G60350-0606 (G60350-0606)
- Weatherhead Hydraulic Hoses & Fittings