Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 06Z-106
Zoro # G3013206
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 06Z-106
- Zoro # G3013206
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 2.27 |
Hose Dash Size | 6 |
Thread Size | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 3/8 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Rlr No 40 10Ft 810Lb Riveted Cs Pk, 40RB (40RB)
- WILKERSON Pneumatic Oil Filter, 445 cfm, 150 psi (M35-0B-S00)
- DYNABRADE Tension Arm (15101)
- DAYTON Vbelt, 8V1700, 170" L, 1" W (816XZ6)
- WEATHERHEAD Pipe Plug Hex Head 3/8In Male, 3152X6 (3152X6)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-666)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-668)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16704 (04Z-S66)
- WEATHERHEAD Fitting 3/8In Tubex1/2In Pipe (C5205X6X8)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-106)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (2501-12-12-FG)
- Weatherhead Hydraulic Hoses & Fittings