Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 06Z-104
Zoro # G3013215
product price: $8.41
/ea
$8.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 06Z-104
- Zoro # G3013215
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 1/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 2.18 |
Hose Dash Size | 4 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Thread Size | 1/4"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 3/8 in, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore (4160110000)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (218-370)
- DAYTON 5VX550 Cogged V-Belt, 55" Outside Length, 5/8" Top Width, 1 Ribs (2L415)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable, PK5 (06904E-604)
- WEATHERHEAD Street Elbow 3/8In Pipe, 3400X06 (3400X6)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2046 (90308-081000-0)
- WEATHERHEAD Hydraulic Adapter Union ORB x NPT, 64894 (FF1796-2020S)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-J12)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16618 (08Z-616)
- ANCHOR FLUID POWER 1" CODE 61 SPLIT FLANGE KIT PLATED (16SFO)
- Weatherhead Hydraulic Hose Fittings