Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 04Z-685
Zoro # G3013818
product price: $24.92
/ea
$24.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 04Z-685
- Zoro # G3013818
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/2 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/2"-20 |
Length (In.) | 2.04 |
Hose Dash Size | 5 |
Hose Fitting A Size | 1/2 in |
Thread Size | 1/2"-20 |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 1/4 in, Thread Size 1/2 In.-20, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Male Adapter, 1-1/4 x 1-1/4 In, Red Brass (MAB 5)
- WOLVERINE Hydraulic, 4-Way, 3 or 4-Position Valve (MB21GB5C1)
- PIX Belt, CX Cogged, 7/8 x 166 in. OC (CX162)
- K-TOOL INTERNATIONAL K-Tool 1/4 X 25' Recoil Air Hose Nylon Yellow (KTI-71025)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-666)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20750 (10Z-106)
- WEATHERHEAD Pipe Bushing 1/2In X 3/8In, 3220X8X6 (3220X8X6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16618 (08Z-616)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17462 (FJ3053-0808S)
- WEATHERHEAD Pipe Plug Hex Head 1/8In Male, 3152X2 (3152X2)
- BRENNAN INDUSTRIES 08MJ-16MORB Straight (6400-08-16-O)
- Weatherhead Hydraulic Hoses & Fittings