Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 04Z-684
Zoro # G3013827
original price:
$25.80
12% off
new price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 04Z-684
- Zoro # G3013827
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.96 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Thread Size | 7/16"-20 |
Hose Fitting A Size | 7/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- MYERS TIRE SUPPLY Valve Spring (MTS43-403147)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm (4ZL38)
- WEATHERHEAD Series Crimp-on End Fitting, 757E, 568 (75708E-758)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-688)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2048 (90304-041400-0)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-610)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-108)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-608)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-6-4)
- Weatherhead Hydraulic Hose Fittings