Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 04Z-666
Zoro # G3013836
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 04Z-666
- Zoro # G3013836
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 9/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2 |
Hose Dash Size | 6 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Clamp Assembly, P102025 (P102025)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/8 In (7665 08 10)
- CLIMAX METAL PRODUCTS CC-075-062 Metric One-Piece Clamping Coupling Recessed Screw (CC-075-062)
- TB WOODS G-Flex Grid Coupling, 1080T Grid (1080G)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (06E-106)
- WEATHERHEAD Connector Male 1/4In, 0048X04 (48X4)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-664)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17462 (FJ3053-0808S)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-612)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42506N-506)
- GATES MegaCrimp Couplings (8G-10FJX45S)
- Weatherhead Hydraulic Hose Fittings