Shop All Hydraulic Hose Fittings
Weatherhead
Hydraulic Hose Fitting, Crimpable
Mfr # 04Z-664
Zoro # G3013851
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 04Z-664
- Zoro # G3013851
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.84 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 7/16 in |
Thread Size | 7/16"-20 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series EC110; EC115; EC118; EC210; EC215; H104; H0105 (-06 through -12; -20); H0106 (-04 through -10); H115 (-04 through -20); H116 (-04; -06; -08); H145; H145R; H190; H190H; H245; H245L; H265 (-04; -06; -08; -12; -16); H275 (-04 through -16); H280; H290; H290H; H290L; H345, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-3/8 Bore Dia., 11 # of Teeth (80BS11H X 1 3/8)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.10" OD (5V714)
- SLUGGER BY FEIN Cutting Oil, 1 qt, Can (32132032980)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNK4)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42506N-506)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (12E-612)
- WEATHERHEAD Adapter Bowl, 1555855 (ET400AR-10)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20706 (08Z-758)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-668)
- WEATHERHEAD Fitting C5405X16 1In Tubex1In Pipe (C5405X16)
- BRENNAN INDUSTRIES 02MP-04FJS 90 Deg Elbow Forged, 2PK (6501-02-04-FG)
- Weatherhead Hydraulic Hose Fittings